Zoro Homepage

Primary Wire, 16 AWG, White

  • Mfr # SO598624

  • Zoro # G003977290


product price: $52.49
/ea

Key Features

Wire Size
16 AWG
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO598624
Zoro #
G003977290
UPC #
723902520314
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
500 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
White
Jacket Color
White

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • 500 ft. 16 Gauge Primary Wire
Specifications
  • Color: White
  • Weight: 4.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.