Shop SOUR PATCH KIDS
See all product information
Create Account
MOZ06161 Soft and Chewy Candy, 8 oz
- Mfr # 480981
- Zoro # G123561966
product price:Â
$
5.89
/ea
Sold in multiples of 12 for
$70.68
Key Features
Servings
8
Net Content
8 oz
Nutritional Information
110 Calories 27 g Total Carbohydrates 24 g Total Sugars 24 g Added Sugars 25 mg Sodium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480981
- Zoro #
- G123561966
- UPC #
- 070462035964
- Country of Origin
- United States
- Servings
- 8
- Net Content
- 8 oz
- Nutritional Information
- 110 Calories 27 g Total Carbohydrates 24 g Total Sugars 24 g Added Sugars 25 mg Sodium
Description
Sour Patch Kids - first they're sour. Then they're sweet. Sour Patch Kids are a fun, soft and chewy candy for children and adults. They are sweet and chewy and packed with Sour Patch pucker power. Keep everyone satisfied when you bring all your favorite Kids to the party.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.