Zoro Homepage

Transformer, 40 VA, 24V, 208/240V

  • Mfr # S1-02518452700

  • Zoro # G111631732


product price: $62.85
/ea

Key Features

Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40 VA
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-02518452700
Zoro #
G111631732
UPC #
688714102465
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40 VA
Hz - Electrical
50/60 Hz

Description

Transformer208/240v,24v/40va,50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.