Shop SOURCE TECHNOLOGIES
See all product information
Create Account
Drum Unit, 40,000 Yield
- Mfr # STI-24B6237
- Zoro # G8118443
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
40000
For Use With
Printer
Compatibility
Source Technologies Printers: ST9712, ST9715, ST9717,ST9720,ST9723
Color
Black
Yield
40000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-24B6237
- Zoro #
- G8118443
- UPC #
- 24026237
- Country of Origin
- Mexico
- Max. Page Yield
- 40000
- For Use With
- Printer
- Compatibility
- Source Technologies Printers: ST9712, ST9715, ST9717,ST9720,ST9723
- Item
- Imaging Drum
- Color
- Black
- Yield
- 40000 Pages
- Printer Type Compatibility
- Laser Printer
- Print Technology
- Laser
- Product Condition
- Original
Description
Source Technologies ST9712, ST9715, ST9717, ST9720, ST9722 Drum Unit (40,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.