Zoro Homepage

SECURE MICR ST9830D NTWK W/ DUPLX

  • Mfr # JG01-0000000

  • Zoro # G822605510


product price: $2,674.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Width
16.8 in
Standard Output Media Capacity
550 Sheets
Standard Memory
512 MB
Recommended Usage
Check Printing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG01-0000000
Zoro #
G822605510
UPC #
855800005546
Country of Origin
China

Dimensions

Width
16.8 in
Height
17.5 in
Screen Size
2.40 in

Details

USB
Yes
Standard Output Media Capacity
550 Sheets
Standard Memory
512 MB
Item
Laser Printer
Recommended Usage
Check Printing
Maximum Print Resolution (dpi)
1200 x 1200
Processor Speed
1 GHz
Ethernet
Yes
Print Color Capability
Monochrome
Display Screen Type
LCD
First Print Speed
4.5 Second
Duplex Printing
Automatic
Number of Input/Multipurpose Trays Installed
2
Maximum Mono Print Speed (ppm)
55
Ethernet Technology
Gigabit Ethernet
Maximum Memory Supported
4.39 GB
Duty Cycle
250000
Media Type
Blank Check Stock
Base Unit Connectivity Technology
Wired
Form Factor
Desktop
Recommended Monthly Print Volume
3000 to 50000
USB Direct Printing
Yes
Standard Input Media Capacity
650 Sheets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.