Shop SOURCE TECHNOLOGIES
See all product information
Create Account
SECURE MICR ST9917 NETWORK - BASE MODEL
- Mfr # AA01-0000000
- Zoro # G722916181
product price:Â
$
998.99
/ea
Free Shipping & Returns
Key Features
Features
Wireless LAN
Depth
15.3 in
Height
10.4 in
Width
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA01-0000000
- Zoro #
- G722916181
- UPC #
- 855800005614
- Country of Origin
- China
- Features
- Wireless LAN
Dimensions
- Depth
- 15.3 in
- Height
- 10.4 in
- Width
- 15.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.