Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIPPER PIN SOLDER MACH No 20

  • Mfr # CM16PS10MQ

  • Zoro # G311329583


product price: $0.86
/ea
Sold in multiples of 9 for $7.74

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM16PS10MQ
Zoro #
G311329583
UPC #
-
Country of Origin
France

Description

CLIPPER Series is a plastic, affordable, and sturdy connector, meant to withstand use in a variety of industrial applications. With a turn bayonet coupling and scoop proof design, it allows fast and secure connection, adding protection and reducing labor with no tools required. The CLIPPER series is waterproof, corrosion proof, and UV resistant, providing a long life expectancy in harsh conditions. CLIPPER connectors are IP68/IP69K compliant and adhere to major IEC and UL standards. Accessories available to ensure solutions to your termination requirement. Key Features and Benefits: UL94V0, REACH, and RoHs compliant IP68/IP69K sealed 250 mating cycles Up to 1000h salt spray resistance Operating temperature of -40 Degrees C to +125 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.