CLIPPER SKT SOLDER MACH No 20
Mfr # CM16SS10MQ
Zoro # G711329510
product price: $1.89
/eaSold in multiples of 4 for $7.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM16SS10MQ
Zoro #
G711329510
UPC #
-
Country of Origin
France
Description
CLIPPER Series is a plastic, affordable, and sturdy connector, meant to withstand use in a variety of industrial applications. With a turn bayonet coupling and scoop proof design, it allows fast and secure connection, adding protection and reducing labor with no tools required. The CLIPPER series is waterproof, corrosion proof, and UV resistant, providing a long life expectancy in harsh conditions. CLIPPER connectors are IP68/IP69K compliant and adhere to major IEC and UL standards. Accessories available to ensure solutions to your termination requirement. Key Features and Benefits: UL94V0, REACH, and RoHs compliant IP68/IP69K sealed 250 mating cycles Up to 1000h salt spray resistance Operating temperature of -40 Degrees C to +125 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.