1-1/4 in. Oil Rubbed Bronze Round Cabinet Knob (10PK)

  • Mfr # SH3155-ORB-10

  • Zoro # G505296998


product price:  $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58

Key Features

Shape
Round
Finish
Oil Rubbed Bronze
Projection
0.88 in
Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH3155-ORB-10
Zoro #
G505296998
UPC #
841511108331
Country of Origin
China

Dimensions

Diameter
1.25 in

Details

Shape
Round
Finish
Oil Rubbed Bronze
Projection
0.88 in

Description

The South Main Hardware 1-1/4 in. Oil Rubbed Bronze Round Cabinet Knob is a great addition to any kitchen, bathroom or cabinet. They are easy to install and provide a clean polished look. They include individually wrapped 1 in. mounting screws for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.