3 in. (76.2 mm) Stainless Steel Slim-Style Modern Euro Bar Cabinet Pull (10PK)

  • Mfr # SH603-SS-10

  • Zoro # G105297029


product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Finish
Stainless Steel
Projection
1.25 in
Outer Mounting Hole Ctr. to Ctr.
3 in
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
SH603-SS-10
Zoro #
G105297029
UPC #
841511108089
Country of Origin
China

Details

Finish
Stainless Steel
Projection
1.25 in
Outer Mounting Hole Ctr. to Ctr.
3 in

Description

The South Main Hardware Stainless Steel Slim-Style Modern Euro Bar Cabinet Pull is an excellent cabinet accessory for any room. Each unit contains 10 total pull handles as well as individually bagged 1 inch and 1.5 inch mounting screws. South Main is the ideal hardware for redesigning your home, kitchen and bath. We offer high quality hardware accessories at the lowest possible price. With South Main Hardware, you cannot go wrong.