Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, 3.1 in Max Bundle Dia., Black, Nylon, 40 lb Strength, 500 PK

  • Mfr # 200105

  • Zoro # G205298865


product price: $25.19
/pk 500, $0.05/ea

Key Features

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.1 in
Color
Black
Material
Nylon
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200105
Zoro #
G205298865
UPC #
841511101790
Country of Origin
China

Dimensions

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.1 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
40 lb
Standards
UL Listed: 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.