Zoro Homepage

Cable Tie, 12 in L, 3.1 in Max Bundle Dia., Natural, 50 lb Strength, 100 PK

  • Mfr # 222064

  • Zoro # G205298797


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Cable Tie Style
Double Loop
Nominal Length
12 in
Nominal Max. Bundle Dia.
3.1 in
Color
Natural
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222064
Zoro #
G205298797
UPC #
841511100878
Country of Origin
China

Dimensions

Nominal Length
12 in
Nominal Max. Bundle Dia.
3.1 in

Details

Item
Cable Tie
Cable Tie Style
Double Loop
Color
Natural
Tensile Strength
50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.