Zoro Homepage

Cable Tie, 15 in L, 4.3 in Max Bundle Dia., Black, 120 lb Strength, 100 PK

  • Mfr # 222020

  • Zoro # G705298778


product price: $27.79
/pk 100, $0.28/ea

Key Features

Cable Tie Style
Mountable
Nominal Length
15 in
Nominal Max. Bundle Dia.
4.3 in
Color
Black
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222020
Zoro #
G705298778
UPC #
841511100762
Country of Origin
China

Dimensions

Nominal Length
15 in
Nominal Max. Bundle Dia.
4.3 in

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Black
Tensile Strength
120 lb
Features
UV Resistant
Standards
UL Listed: 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.