Cable Tie, 27 in L, 8.4 in Max Bundle Dia., Silver, 304 Stainless Steel, 200 lb Strength, 100 PK

  • Mfr # 222114

  • Zoro # G805298821


product price:  $44.99
/pk 100, $0.45/ea

Key Features

Nominal Length
27 in
Nominal Max. Bundle Dia.
8.4 in
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222114
Zoro #
G805298821
UPC #
841511101134
Country of Origin
China

Dimensions

Nominal Length
27 in
Nominal Max. Bundle Dia.
8.4 in

Details

Item
Cable Tie
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
Standards
UL Listed: 2
Features
UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.