Cable Tie, 36 in L, 11 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 100 PK

  • Mfr # 220243

  • Zoro # G605298847


product price: $22.99
/pk 100, $0.23/ea

Key Features

Cable Tie Style
Light Duty
Nominal Length
36 in
Nominal Max. Bundle Dia.
11 in
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220243
Zoro #
G605298847
UPC #
841511109475
Country of Origin
China

Dimensions

Nominal Length
36 in
Nominal Max. Bundle Dia.
11 in

Details

Item
Cable Tie
Cable Tie Style
Light Duty
Color
Natural
Material
Nylon
Tensile Strength
50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.