Zoro Homepage

Cable Tie, 4 in L, 0.8 in Max Bundle Dia., 18 lbs Strength

  • Mfr # 224104

  • Zoro # G105298767


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cable Tie Style
UV Resistant
Nominal Length
4 in
Nominal Max. Bundle Dia.
0.8 in
Tensile Strength
18 lbs
Features
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224104
Zoro #
G105298767
UPC #
841511103985
Country of Origin
China

Dimensions

Nominal Length
4 in
Nominal Max. Bundle Dia.
0.8 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Tensile Strength
18 lbs
Features
UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.