
Cable Tie, 60 in L, 17.7 in Max Bundle Dia., Natural, Nylon, 175 lb Strength, 25 PK
Mfr # 220269
Zoro # G405298849
product price: $24.69
/pk 25, $0.99/eaKey Features
Cable Tie Style
Standard
Nominal Length
60 in
Nominal Max. Bundle Dia.
17.7 in
Material
Nylon
Tensile Strength
175 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220269
Zoro #
G405298849
UPC #
841511101981
Country of Origin
China
Dimensions
Nominal Length
60 in
Nominal Max. Bundle Dia.
17.7 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
175 lb
Standards
UL Listed: 21S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.