Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, 50 lbs Strength, 100 PK

  • Mfr # 224108

  • Zoro # G515232702


product price: $12.25
/pk 100, $0.12/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Tensile Strength
50 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224108
Zoro #
G515232702
UPC #
841511103992
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
50 lbs
Features
UV Resistant

Description

8-in Black, UV Resistant Fuel Hose Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.