Cable Tie, 8 in L, 2 in Max Bundle Dia., Hi-Vis Orange, Nylon, 75 lb Strength, 100 PK

  • Mfr # 220147

  • Zoro # G805298753


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Tie Style
Standard
Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in
Color
Hi-Vis Orange
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220147
Zoro #
G805298753
UPC #
841511100229
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Hi-Vis Orange
Material
Nylon
Tensile Strength
75 lb
Standards
UL Listed: 21S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.