Shop SOUTH MAIN HARDWARE
See all product information
Create Account
Wide Modern Die Cast Cabinet Handle, 6.3" center to center, Satin Nickel, 10PK
- Mfr # SH198-SN-10
- Zoro # G705297054
product price:Â
$
19.69
/pk of 10, $1.97/ea
Key Features
Finish
Satin Nickel
Projection
1.26 in
Outer Mounting Hole Ctr. to Ctr.
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH198-SN-10
- Zoro #
- G705297054
- UPC #
- 841511116640
- Country of Origin
- China
Details
- Finish
- Satin Nickel
- Projection
- 1.26 in
- Outer Mounting Hole Ctr. to Ctr.
- 6.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.