Zoro Homepage

Range Element 208V 5200W

  • Mfr # F706A8703

  • Zoro # G802288870


product price: $338.99
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
F706A8703
Zoro #
G802288870
UPC #
-
Country of Origin
United States

Description

Element;208V 5200W 22"± X 10-1/2"± ;Straight Tab Terminals Flag 10-32 ;Terminal Screws # 26-2345 Provided ;Southbend Se36, Rh36;Toastmaster Griddle F706, F716;Range 36" Range: 20A2-(C,M,R), 20B2-(C,M,R).;12" Range: 20Xa2-(C,M).;Super "T" Heavy Duty Range: Ra36(C1,C2,C6,D1,D2,D6,;M1,M2,M6).;Compact Range: 436A2 & 436M9 (Both Apply To Models;W/Serial Numbers M-1600 & Up).