Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCHRCKR, DPDT, ON-OFF-N, TT

  • Mfr # 6600034

  • Zoro # G903552405


product price: $84.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6600034
Zoro #
G903552405
UPC #
-
Country of Origin
Mexico

Description

SWITCH FITS 7/8in X 1-1/2in OPENING;AMP: 15/10 @ 250V;NOTE: FITS 7/8 X 1 1/2in OPENING;SWITCH ACTIONS: ON/OFF/ON;SWITCH TYPE: DPDT;TERMINALS: 1/4in TAB TERMINALS (6);TYPE: ROCKER;VOLTAGE: 125/250 VAC;WEIGHT: 0.05 LB;MODELS USED IN:;TRUE MFG. CO. GDM-33, GDM-47, T-23-2, T-24-GC, T-36-GC, T-49, ;TBB-24-48, TBB-4, TD-24-7, TD-50-18, TPP-60D-2 115V, ;TSSU-27-12M-C 115V, TSSU-27-8, TSSU-27-8 115V, ;TSSU-48-12 115V, TSSU-48-8-47, TUC-67D-2, TWT-48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.