Zoro Homepage

Cam, 8mm Offset

  • Mfr # E5-2513

  • Zoro # G215610893


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Grip
Fixed
Color
Bright
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Steel
Catch/Latch Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5-2513
Zoro #
G215610893
UPC #
-
Country of Origin
Unknown

Details

Grip
Fixed
Color
Bright
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Steel
Catch/Latch Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.