
Cam Latch, Adjustable Grip Cup Style
Mfr # 01-10-401-65
Zoro # G915601870
product price: $64.69
/eaKey Features
Outer Panel Thickness
9.5 mm
Catch/Latch Finish
Powder Coated
Color
Black
Catch/Latch Material
Steel
Catch/Latch Type
Single or Three Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-10-401-65
Zoro #
G915601870
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
9.5 mm
Details
Catch/Latch Finish
Powder Coated
Color
Black
Catch/Latch Material
Steel
Catch/Latch Type
Single or Three Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.