Zoro Homepage

Cam Latch, Fixed Grip Tool Acc

  • Mfr # E5-6-065-UU1

  • Zoro # G315613053


product price: $7.05
/ea
Sold in multiples of 2 for $14.10

Key Features

Catch/Latch Finish
Powder Coated
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Outer Panel Thickness
6 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5-6-065-UU1
Zoro #
G315613053
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Catch/Latch Finish
Powder Coated
Grip
Fixed
Catch/Latch Material
Zinc Alloy
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.