
Cam Latch, Fixed Grip Tool Acc
Mfr # E5-6-085-UU1
Zoro # G215613177
product price: $9.29
/eaKey Features
Grip
Fixed
Outer Panel Thickness
6 mm
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-6-085-UU1
Zoro #
G215613177
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Grip
Fixed
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.