Zoro Homepage

Cam Latches

  • Mfr # E5-1-005-041

  • Zoro # G216135043


product price: $12.79
/ea

Key Features

Catch/Latch Finish
Powder Coated
Outer Panel Thickness
6 mm
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5-1-005-041
Zoro #
G216135043
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Catch/Latch Finish
Powder Coated
Catch/Latch Material
Zinc Alloy
Grip
Fixed
Color
Black
Series
Low Profile
Catch/Latch Type
Single or Three Point

Description

Quarter-Turn Cam Latch, Slotted Recess, 6mm .24 in Grip, Sealed, Zinc Alloy, Powder Coat, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.