Cam Latches
Mfr # E5-1-125-140
Zoro # G416135027
product price: $38.39
/eaKey Features
Catch/Latch Material
Zinc Alloy
Outer Panel Thickness
6 mm
Catch/Latch Finish
Powder Coated
Catch/Latch Type
Single or Three Point
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5-1-125-140
Zoro #
G416135027
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Powder Coated
Catch/Latch Type
Single or Three Point
Color
Black
Series
Low Profile
Grip
Fixed
Description
Quarter-Turn Cam Latch, Tall wing, 26mm 1.02 in Grip, Not Sealed, Zinc Alloy, Powder Coat, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.