Zoro Homepage

Cam Latches

  • Mfr # E5-2-015-111

  • Zoro # G516135309


product price: $19.29
/ea

Key Features

Series
Low Profile
Catch/Latch Finish
Powder Coated
Outer Panel Thickness
14 mm
Catch/Latch Type
Single or Three Point
Grip
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5-2-015-111
Zoro #
G516135309
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
14 mm

Details

Series
Low Profile
Catch/Latch Finish
Powder Coated
Catch/Latch Type
Single or Three Point
Grip
Fixed
Color
Black
Catch/Latch Material
Zinc Alloy

Description

Quarter-Turn Cam Latch, 8 mm Hex Recess, 28mm 1.10 in Grip, Sealed, Zinc Alloy, Powder Coat, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.