Cam Latches
Mfr # E5-2-085-031
Zoro # G216135166
product price: $21.95
/eaKey Features
Grip
Fixed
Catch/Latch Finish
Powder Coated
Color
Black
Series
Low Profile
Catch/Latch Type
Single or Three Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5-2-085-031
Zoro #
G216135166
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
14 mm
Details
Grip
Fixed
Catch/Latch Finish
Powder Coated
Color
Black
Series
Low Profile
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Zinc Alloy
Description
Quarter-Turn Cam Latch, 8 mm Square Recess, 12mm .47 in Grip, Sealed, Zinc Alloy, Powder Coat, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.