
Captive Screw
Mfr # 47-60-621-64
Zoro # G715615947
product price: $7.75
/eaKey Features
Thread Size
1/4"-20
Drive
Phillips
Finish
Powder Coated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-60-621-64
Zoro #
G715615947
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Details
Drive
Phillips
Finish
Powder Coated
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.