Zoro Homepage

Captive Screws

  • Mfr # 12-11-607-11

  • Zoro # G316132850


product price: $7.45
/ea

Key Features

Drive
Slotted
Head Dia.
12.7 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-11-607-11
Zoro #
G316132850
UPC #
-
Country of Origin
Unknown

Dimensions

Head Dia.
12.7 mm

Details

Item
Screw
Drive
Slotted
Material
Steel
Finish
Zinc Plated

Description

Fast Lead Screw, Medium Size, Slotted Recess, 7mm .28 in Max. Outer Panel, Steel, Zinc Plate, Bright chromate, plus sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.