Zoro Homepage

Captive Screws

  • Mfr # 47-10-686-10

  • Zoro # G116132814


product price: $29.19
/ea

Key Features

Thread Size
1/4"-20
Drive
Combination Slotted/Phillips
Finish
Natural
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-10-686-10
Zoro #
G116132814
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20

Details

Drive
Combination Slotted/Phillips
Finish
Natural
Material
Steel

Description

Captive Screw, 1/4-20 Thread, Flare-in, Phillips/Slot Combination, Knurled Bright Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.