Captive Screws
Mfr # 47-12-524-50
Zoro # G716132986
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Material
Stainless Steel
Drive
Phillips
Thread Size
#10-32
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-12-524-50
Zoro #
G716132986
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Details
Material
Stainless Steel
Drive
Phillips
Finish
Powder Coated
Description
Captive Screw, 10-32 Thread, Flare-in, Phillips Recess, Knurled Black Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.