Captive Screws
Mfr # 47-63-521-60
Zoro # G116132746
product price: $8.99
/eaKey Features
Finish
Powder Coated
Thread Size
#10-32
Material
Steel
Drive
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-63-521-60
Zoro #
G116132746
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Details
Finish
Powder Coated
Material
Steel
Drive
Phillips
Description
Captive Screw, 10-32 Thread, Press-in, Phillips Recess, Knurled Black Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.