Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Latch, Large Size, No Restriction, 2 - 12mm .075 - . 475 in Door thickness

  • Mfr # M1-25-31-88

  • Zoro # G415612956


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Electropolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-25-31-88
Zoro #
G415612956
UPC #
-
Country of Origin
Unknown

Details

Material
316 Stainless Steel
Finish
Electropolished

Description

Compression Latch, Large Size, No Restriction, 2 - 12mm .075 - . 475 in Door thickness, 23.5 - 35mm or 74 -88mm .92 - 1.38 in or 2.91 - 3.47 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.