Zoro Homepage

Compression Latch, Medium Size, No Restriction, 2 - 12mm .075 - . 475 in Door thickness

  • Mfr # M1-20-31-88

  • Zoro # G215612118


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-20-31-88
Zoro #
G215612118
UPC #
-
Country of Origin
Unknown

Details

Finish
Electropolished
Material
316 Stainless Steel

Description

Compression Latch, Medium Size, No Restriction, 2 - 12mm .075 - . 475 in Door thickness, 21 - 28mm or 63 -76mm .83 - 1.10 in or 2.48 - 3.00 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.