Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Latches

  • Mfr # M1-20-32-78

  • Zoro # G916133998


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1-20-32-78
Zoro #
G916133998
UPC #
-
Country of Origin
Unknown

Details

Finish
Electropolished
Material
316 Stainless Steel

Description

Compression Latch, Medium Size, No Restriction, 12 - 22.5mm .475 - . 885 in Door thickness, 27 - 40mm or 51 -64mm 1.06 - 1.57 in or 2.00 - 2.52 in Grip, 316 Stainless Steel, Electropolished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.