Zoro Homepage

Constant Torque Hinge, HeavyDuty, Asymmetric, Forward Torque 12.4 N-m 110 in-lbf

  • Mfr # E6-10-6110F-50

  • Zoro # G315630661


product price: $58.15
/ea

Key Features

Material
Aluminum Alloy
ANSI/BHMA Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6-10-6110F-50
Zoro #
G315630661
UPC #
-
Country of Origin
Unknown

Details

Material
Aluminum Alloy
ANSI/BHMA Finish
Powder Coated

Description

Constant Torque Hinge, HeavyDuty, Asymmetric, Forward Torque 12.4 N-m 110 in-lbf, Reverse Torque 9.0 N-m 79.8 in-lbf, Heavy Duty Size, Aluminum Alloy, Powder Coat, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.