Zoro Homepage

Constant Torque Hinge, Symmetric, Forward Torque 3.4 N-m 30 in-lbf

  • Mfr # E6-10-430-50

  • Zoro # G115630885


product price: $32.75
/ea

Key Features

Material
Zinc Alloy
ANSI/BHMA Finish
Powder Coated
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
E6-10-430-50
Zoro #
G115630885
UPC #
-
Country of Origin
Unknown

Details

Material
Zinc Alloy
ANSI/BHMA Finish
Powder Coated

Description

Constant Torque Hinge, Symmetric, Forward Torque 3.4 N-m 30 in-lbf, Reverse Torque 3.4 N-m 30 in-lbf, Large Size, Zinc Alloy, Powder Coat, Black -.s line of Constant Torque Position Control Hinges provide constant resistance throughout the entire range of motion, enabling users to easily position doors, display screens and other mounted components and hold them securely at any desired angle fully opened, fully closed or anywhere in between.