Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3 DZUSPanex Quarter-Turn Fasteners

  • Mfr # D3-314-714-190

  • Zoro # G315617181


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Drive
Phillips
Finish
Zinc Plated
Material
Steel
Shank Outside Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3-314-714-190
Zoro #
G315617181
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Outside Diameter
4 mm

Details

Drive
Phillips
Finish
Zinc Plated
Material
Steel
Item
Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.