Display Mount, Tilt & Swivel, Single Arm, Aluminum Alloy, Powder Coat, Black

  • Mfr # AV-D30-25A101-50

  • Zoro # G415616558


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting
Wall Mount
Depth
250 mm
Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV-D30-25A101-50
Zoro #
G415616558
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
250 mm

Details

Color
Black
Mounting
Wall Mount
Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.