Draw Latches
Mfr # K4-2338-89
Zoro # G416135201
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K4-2338-89
Zoro #
G416135201
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Material
Steel
Item
Keeper
Finish
Powder Coated
Description
Link Lock Draw Latch, Medium Size, Keeper, Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.