Zoro Homepage

Flush Cam Latch, Medium Size, Turn Clockwise to Latch / Lock, Two - Point Latching

  • Mfr # 01-43-61

  • Zoro # G815602731


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Catch/Latch Type
Two Point
Catch/Latch Finish
Chrome Plated
Outer Panel Thickness
7.9 mm
Catch/Latch Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-43-61
Zoro #
G815602731
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
7.9 mm

Details

Catch/Latch Type
Two Point
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Stainless Steel

Description

Flush Cam Latch, Medium Size, Turn Clockwise to Latch / Lock, Two - Point Latching, Bail Handle Style, Chrome Plated, Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.