
Flush Cam Latch, Small Size, Turn Counterclockwise to Latch / Lock
Mfr # 01-10-401-10
Zoro # G215601884
product price: $39.35
/eaKey Features
Catch/Latch Finish
Chrome Plated
Outer Panel Thickness
9.5 mm
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-10-401-10
Zoro #
G215601884
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
9.5 mm
Details
Catch/Latch Finish
Chrome Plated
Catch/Latch Type
Single or Three Point
Catch/Latch Material
Steel
Description
Flush Cam Latch, Small Size, Turn Counterclockwise to Latch / Lock, Single or Three - Point Latching, Standard Style Handle, Chrome Plated, Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.