Zoro Homepage

Flush Cam Latch, Small Size, Turn Counterclockwise to Latch / Lock

  • Mfr # 01-10-402-65

  • Zoro # G215601921


product price: $43.75
/ea

Key Features

Catch/Latch Type
Single or Three Point
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Steel
Outer Panel Thickness
9.5 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-10-402-65
Zoro #
G215601921
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
9.5 mm

Details

Catch/Latch Type
Single or Three Point
Catch/Latch Finish
Powder Coated
Catch/Latch Material
Steel
Color
Black

Description

Flush Cam Latch, Small Size, Turn Counterclockwise to Latch / Lock, Single or Three - Point Latching, Standard Style Handle, Powder Coat, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.