
Grab Handle, Small, Front Mount, ABS Plastic, Black, Bulk Packaged
Mfr # B8-43-3
Zoro # G815696662
product price: $15.69
/eaKey Features
Finish
Natural
Color
Black
Thread Size
M5
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8-43-3
Zoro #
G815696662
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5
Details
Finish
Natural
Color
Black
Material
ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.