Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-T Non-Locking Black Unit Pack. Compression Latch, Lift & Turn, Medium Size, Flush Style

  • Mfr # 62-40-151-2

  • Zoro # G415607976


product price: $30.15
/ea

Key Features

Finish
Powder Coated
Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-40-151-2
Zoro #
G415607976
UPC #
-
Country of Origin
Unknown

Details

Finish
Powder Coated
Material
Zinc Alloy

Description

L-T Non-Locking Black Unit Pack. Compression Latch, Lift & Turn, Medium Size, Flush Style, No Restriction, Non-Locking, Zinc Alloy, Powder Coat, Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.