Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Pins and Receptacles

  • Mfr # LJ-12CT4000

  • Zoro # G616148292


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Grip Length
101.6 mm
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ-12CT4000
Zoro #
G616148292
UPC #
-
Country of Origin
Unknown

Dimensions

Grip Length
101.6 mm

Details

Material
Stainless Steel
Finish
Passivated

Description

Lockwell Pin, Two Ball Detent - Precision, T-Handle, 19.010 mm Shank Dia., 101.6 mm Grip, Stainless Steel, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.