
Lockwell Pin, Single Acting, Button - Aluminum, 6.350 mm Shank Dia. 25.4 mm Grip
Mfr # LG-4CBA1000
Zoro # G615696442
product price: $66.99
/eaKey Features
Grip Length
25.4 mm
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG-4CBA1000
Zoro #
G615696442
UPC #
-
Country of Origin
Unknown
Dimensions
Grip Length
25.4 mm
Details
Finish
Passivated
Material
Stainless Steel
Description
Lockwell Pin, Single Acting, Button - Aluminum, 6.350 mm Shank Dia., 25.4 mm Grip, Stainless Steel, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.